Round Milling Insert, 16.00mm, Carbide

  • Mfr # 3960513
  • Zoro # G3783724
product price: 
$
19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Mounting Style
Taper Screw
Inscribed Circle
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3960513
Zoro #
G3783724
UPC #
4021169653391
Country of Origin
Mexico
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Mounting Style
Taper Screw
Inscribed Circle
5/8 in
Insert Style
RDPX
Cast Iron (K) Compatibility
Yes
Item
Round Milling Insert
For Use With
M170 Series Copy Mills
Series
M170
Stainless (M) Compatibility
No
ISO Number
RDPX1604M0SNMH
Grade
TN6525
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Edge
Honed and T-Land
Primary Material Application
Steel
Number of Cutting Edges
1
Clearance Angle
15 Degrees
Finish - Machining
TiAlN
Shape
Round
Manufacturer Grade
TN6525
Chip-Breaker Code
MH
Secondary Material Application ISO Code
K, M
For Toolholder
M170D050Z04RD16, M170D052Z04RD16, M170D063Z05RD16, M170D066Z05RD16, M170D080Z06RD16, M170D100Z07RD16, M170D125Z08RD16
Chip-Breaker Style
On One Side
Coating Process
PVD
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Measurement System
Metric
ANSI Code
RDPX1604M0SNMH
Cutting Application
Light Finishing
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Thickness
0.1874"
Mounting Hole Dia.
5.20mm
Insert Size
1604M0
Thickness
0.1874 in
Through Hole Inside Dia.
5.20mm
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, RDPX1604M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews