Shop WIDIA

Round Milling Insert, 16.00mm, Carbide

  • Mfr # 3960514
  • Zoro # G3798372

product price: 
$
19.15
/ea
Sold in multiples of 5 for $95.75

Key Features

Grade
TN2505
Inscribed Circle
5/8 in
Cast Iron (K) Compatibility
Yes
Mounting Hole Dia.
5.20mm
For Use With
M170 Series Copy Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3960514
Zoro #
G3798372
UPC #
4021169653353
Country of Origin
Multiple
Grade
TN2505
Inscribed Circle
5/8 in
Cast Iron (K) Compatibility
Yes
For Use With
M170 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Mounting Style
Taper Screw
Hardened (H) Compatibility
Yes
Insert Shape
Round
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Series
M170
ISO Number
RDPX1604M0SNMH
Insert Style
RDPX
Cutting Direction
Neutral
Item
Round Milling Insert
Material - Machining
Carbide
Cutting Edge
Honed and T-Land
Shape
Round
Measurement System
Metric
Number of Cutting Edges
1
Secondary Material Application
Steel
For Toolholder
M170D050Z04RD16, M170D052Z04RD16, M170D063Z05RD16, M170D066Z05RD16, M170D080Z06RD16, M170D100Z07RD16, M170D125Z08RD16
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
P
Manufacturer Grade
TN2505
Primary Material Application ISO Code
H, K
Chip-Breaker Code
MH
Coating Process
PVD
Cutting Application
Light Finishing, Milling
ANSI Code
RDPX1604M0SNMH
Insert Holding Type
Taper Screw
Finish - Machining
TiAlN
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron, Hardened Steel
Compatible Product Type
M170 Series Copy Mills

Dimensions

Mounting Hole Dia.
5.20mm
Insert Size
1604M0
Insert Thickness
0.1874"
Through Hole Inside Dia.
5.20mm
Thickness
0.1874 in
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, RDPX1604M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.