Round Milling Insert, 7.00mm, Carbide

  • Mfr # 3959625
  • Zoro # G3799650
product price: 
$
9.59
/ea
Sold in multiples of 5 for $47.95

Key Features

For Use With
M170 Series Copy Mills
Insert Size
0702M0
Chip-Breaker
Yes
ISO Number
RDPX0702M0SNMH
Cast Iron (K) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3959625
Zoro #
G3799650
UPC #
4021169613739
Country of Origin
Multiple

Dimensions

Insert Size
0702M0
Insert Thickness
0.0937"
Mounting Hole Dia.
2.80mm
Thickness
0.0937 in
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
7.00mm

Details

Item
Round Milling Insert
For Use With
M170 Series Copy Mills
Chip-Breaker
Yes
ISO Number
RDPX0702M0SNMH
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Style
RDPX
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Material
Carbide
Mounting Style
Taper Screw
Cutting Direction
Neutral
Grade
TN6540
Inscribed Circle
0.2754 in
Hardened (H) Compatibility
Yes
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Series
M170
Stainless (M) Compatibility
No
Chip-Breaker Code
MH
Clearance Angle
15 Degrees
Manufacturer Grade
TN6540
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Cutting Application
Medium Cutting to Heavy Roughing
Number of Cutting Edges
1
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K
Coating Process
PVD
Cutting Edge
Honed and T-Land
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M170D015Z02A16RD07L110, M170D015Z02A16RD07L150, M170D016Z02A16RD07L150, M170D016Z03A16RD07L110, M170D020Z03A20RD07L140, M170D020Z04A20RD07L115
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
ANSI Code
RDPX0702M0SNMH
Shape
Round
Compatible Product Type
M170 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 0.2754 in, RDPX0702M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews