Round Milling Insert, Carbide

  • Mfr # 3959582
  • Zoro # G3797289
product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Cutting Direction
Neutral
Inscribed Circle
0.3937 in
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3959582
Zoro #
G3797289
UPC #
4021169654039
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.90mm
Insert Thickness
0.1250"
Insert Size
1003M0
Thickness
0.1250 in
Corner Radius
0.0045 in
Through Hole Inside Dia.
3.90mm

Details

Cutting Direction
Neutral
Inscribed Circle
0.3937 in
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Round
Cast Iron (K) Compatibility
Yes
Series
M170
Insert Style
RDPX
ISO Number
RDPX1003M0SNMM
Steel (P) Compatibility
Yes
Grade
TN6540
Hardened (H) Compatibility
Yes
Mounting Style
Taper Screw
For Use With
M170 Series Copy Mills
Item
Round Milling Insert
ANSI Code
RDPX1003M0SNMM
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium Cutting to Heavy Roughing
Secondary Material Application ISO Code
K
Number of Cutting Edges
1
Manufacturer Grade
TN6540
Shape
Round
Chip-Breaker Style
On One Side
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Insert Holding Type
Taper Screw
Chip-Breaker Code
MM
Clearance Angle
15 Degrees
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron
Compatible Product Type
M170 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 0.3937 in, RDPX1003M0SNMM, MM, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews