Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 19/32 in Size, 140  Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A15083

Screw Machine Drill Bit, 19/32 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)

  • Mfr # TDS451A15083
  • Zoro # G2746237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A15083
Zoro #
G2746237
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
19/32 in
Shank Dia.
16.00 mm
Overall Length
115.00 mm
Flute Length
65.00 mm
Maximum Drilling Depth
45.00 mm
Depth x Dia. Ratio
3xD
Sizes Included
15.08mm
Depth:Dia. Ratio
3xD
Shank Length
48.00 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.6100 mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5938
Drill Bit Finish
AlTiN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Grade
WM15PD
Point Type
Conical
List Number
451
Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
Coolant Through
Yes
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Material Grade - Machining
WM15PD
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Number of Coolant Holes
2
Primary Material Application ISO Code
M
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Material - Machining
Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.