Screw Machine Drill Bit, 3/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)
- Mfr # TDS401A19050
- Zoro # G2742192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS401A19050
Zoro #
G2742192
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/4 in
Shank Dia.
25/32 in
Overall Length
5 5/32 in
Flute Length
3 7/64 in
Maximum Drilling Depth
2 5/32 in
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Sizes Included
0.7500"
Drill Diameter Tolerance
M7
Drill Point Length
0.1304 in
Drill Length Class
Screw Machine Length
Shank Length
1 61/64 in
Description
Screw Machine Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.