Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS201A01000
Zoro # G2735107
product price: $60.19
/eaKey Features
Overall Length
58 mm
Flute Length
7 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS201A01000
Zoro #
G2735107
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
1 mm
Overall Length
58 mm
Flute Length
7 mm
Shank Dia.
4 mm
Sizes Included
1.00mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
5.00 mm
Shank Length
28 mm
Drill Point Length
0.1460 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H8
Description
Screw Machine Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.