Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A10200
Zoro # G2731412
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A10200
Zoro #
G2731412
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
10.2 mm
Overall Length
102 mm
Flute Length
55 mm
Sizes Included
10.20mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Drill Point Length
1.7400 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
40.00 mm
Drill Diameter Tolerance
H7
Shank Length
45 mm
Description
Screw Machine Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.