Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050110500

  • Zoro # G2728542


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050110500
Zoro #
G2728542
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.5 mm
Overall Length
102 mm
Flute Length
55 mm
Shank Dia.
12 mm
Sizes Included
10.50mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
40.00 mm
Shank Length
45 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
1.7950 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
TDS501
Decimal Equivalent
0.4134
Grade
WU25PD
Flute Type
Spiral
Standards
DIN 6537
Coolant Fed
Coolant Through
Series
TDS501
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Primary Material Application ISO Code
K, P
Material Grade - Machining
WU25PD
Sheeter Drill
No
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.