Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A10500

  • Zoro # G2742369


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A10500
Zoro #
G2742369
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.5 mm
Overall Length
102 mm
Flute Length
55 mm
Depth:Dia. Ratio
3xD
Sizes Included
10.50mm
Shank Dia.
12 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
40.00 mm
Shank Length
45 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
1.7950 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WP20PD
Decimal Equivalent
0.4134
Flute Type
Spiral
List Number
TDS401A
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Primary Material Application
Steel
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Number of Coolant Holes
2
Material Grade - Machining
WP20PD
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Measurement System
Metric
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.