Screw Machine Drill Bit, 10.80 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)
- Mfr # TDS451A10800
- Zoro # G2745552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS451A10800
Zoro #
G2745552
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
10.80 mm
Shank Dia.
12.00 mm
Overall Length
102.00 mm
Flute Length
55.00 mm
Maximum Drilling Depth
40.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
10.80mm
Depth x Dia. Ratio
3xD
Drill Point Length
1.8500 mm
Drill Diameter Tolerance
M7
Shank Length
45.00 mm
Drill Length Class
Screw Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.