Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.80 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A10800

  • Zoro # G2742387


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A10800
Zoro #
G2742387
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.8 mm
Overall Length
102 mm
Flute Length
55 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Sizes Included
10.80mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
M7
Shank Length
45 mm
Maximum Drilling Depth
40.00 mm
Drill Point Length
1.8480 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
WP20PD
Decimal Equivalent
0.4252
List Number
TDS401A
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Primary Material Application
Steel
Drill Bit Point Type
Conical Point
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
P
Number of Coolant Holes
2
Sheeter Drill
No
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.