Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11.00 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

  • Mfr # TDS451A11000

  • Zoro # G2745500


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A11000
Zoro #
G2745500
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
11 mm
Overall Length
102 mm
Flute Length
55 mm
Sizes Included
11.00mm
Shank Dia.
12 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
M7
Maximum Drilling Depth
40.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
45 mm
Drill Point Length
1.8800 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4331
List Number
TDS451A
Flute Type
Spiral
Grade
WM15PD
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Material Grade - Machining
WM15PD
Primary Material Application
Stainless Steel
Sheeter Drill
No
Measurement System
Metric
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products