Zoro Homepage

Screw Machine Drill Bit, 11.10 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

  • Mfr # TDS451A11100

  • Zoro # G2745589


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A11100
Zoro #
G2745589
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
11.1 mm
Overall Length
102 mm
Flute Length
55 mm
Shank Dia.
12 mm
Sizes Included
11.10mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
TDS451A
Flute Type
Spiral
Grade
WM15PD
Decimal Equivalent
0.4370
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
Drill Bit Point Type
Conical

Description

Screw Machine Drill Bit, Drill Bit Size 11.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.