Screw Machine Drill Bit, 11/16 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish
Mfr # TDS411A17463
Zoro # G2740497
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11/16 in
Overall Length
4 337/400 in
Flute Length
2 437/500 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS411A17463
Zoro #
G2740497
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
11/16 in
Overall Length
4 337/400 in
Flute Length
2 437/500 in
Sizes Included
0.6875"
Shank Dia.
45/64 in
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 in
Drill Point Length
0.1192 in
Shank Length
1 4449/5000 in
Drill Diameter Tolerance
M7
Description
Screw Machine Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.