Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050111500

  • Zoro # G2727921


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050111500
Zoro #
G2727921
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
11.5 mm
Overall Length
102 mm
Flute Length
55 mm
Sizes Included
11.50mm
Shank Dia.
12 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
40.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length
Drill Point Length
1.9720 mm
Shank Length
45 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4528
Flute Type
Spiral
Grade
WU25PD
List Number
TDS501
Standards
DIN 6537
Coolant Fed
Coolant Through
Series
TDS501
Material Grade - Machining
WU25PD
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conical Point
Shank Type - Machining
Straight
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.