Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish

  • Mfr # TDS411A04366

  • Zoro # G2740932


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2 374/625 in
Flute Length
9449/10000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A04366
Zoro #
G2740932
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
11/64 in
Overall Length
2 374/625 in
Flute Length
9449/10000 in
Sizes Included
0.1718"
Shank Dia.
15/64 in
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
21/32 in
Shank Length
1 4173/10000 in
Drill Diameter Tolerance
M7
Drill Point Length
0.0283 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1719
Grade
WK15PD
Flute Type
Spiral
List Number
411
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS411
Primary Material Application ISO Code
K
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Material Grade - Machining
WK15PD
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1719

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.