Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS401A04366

  • Zoro # G2732709


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/5 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A04366
Zoro #
G2732709
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
11/64 in
Overall Length
2 3/5 in
Flute Length
15/16 in
Depth:Dia. Ratio
3xD
Shank Dia.
15/64 in
Sizes Included
11/64"
Maximum Drilling Depth
21/32 in
Drill Point Length
0.0280 in
Drill Diameter Tolerance
H7
Shank Length
1 21/50 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Standards
DIN 6535 / DIN 6537
Flute Type
Spiral
Grade
WU25PD
List Number
VDS401
Decimal Equivalent
0.1719
Coolant Fed
Coolant Through
Series
VDS401
Number of Coolant Holes
2
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
WU25PD

Description

Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1719

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.