Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A12700

  • Zoro # G2742542


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1063/5000 in
Flute Length
2 1811/5000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A12700
Zoro #
G2742542
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
1/2 in
Overall Length
4 1063/5000 in
Flute Length
2 1811/5000 in
Shank Dia.
35/64 in
Sizes Included
0.5000
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
1 11/16 in
Shank Length
1 7717/10000 in
Drill Point Length
0.0860 in
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5000
List Number
401
Grade
WP20PD
Flute Type
Spiral
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Sheeter Drill
No
Shank Type - Machining
Straight
Number of Coolant Holes
2
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Drill Bit Point Type
Conical Point

Description

Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.