Screw Machine Drill Bit, 12.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # TDS401A12200
Zoro # G2742588
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS401A12200
Zoro #
G2742588
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
12.2 mm
Overall Length
107 mm
Flute Length
60 mm
Shank Dia.
14 mm
Sizes Included
12.20mm
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
TDS401A
Flute Type
Spiral
Decimal Equivalent
0.4803
Grade
WP20PD
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
TiAlN PVD Coating for Steel
Drill Bit Point Type
Conical
Description
Screw Machine Drill Bit, Drill Bit Size 12.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4803
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.