Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 12.50 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish

  • Mfr # TDS411A12500

  • Zoro # G2740217


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A12500
Zoro #
G2740217
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
12.5 mm
Overall Length
107 mm
Flute Length
60 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
3xD
Sizes Included
12.50mm
Maximum Drilling Depth
43.00 mm
Drill Point Length
2.1490 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
M7
Shank Length
45 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WK15PD
List Number
TDS411A
Decimal Equivalent
0.4921
Flute Type
Spiral
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS411
Measurement System
Metric
Shank Type - Machining
Straight
Sheeter Drill
No
Material Grade - Machining
WK15PD
Primary Material Application
Cast Iron
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4921

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products