Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A10320
Zoro # G2731449
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
13/32 in
Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A10320
Zoro #
G2731449
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
13/32 in
Overall Length
102 mm
Flute Length
55 mm
Shank Dia.
12 mm
Sizes Included
13/32"
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H7
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
40.00 mm
Shank Length
45 mm
Drill Point Length
1.7600 mm
Description
Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4063
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.