Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13.50 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish

  • Mfr # TDS411A13500

  • Zoro # G2740153


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A13500
Zoro #
G2740153
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
13.5 mm
Overall Length
107 mm
Flute Length
60 mm
Sizes Included
13.50mm
Depth:Dia. Ratio
3xD
Shank Dia.
14 mm
Drill Point Length
2.3260 mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length
Shank Length
45 mm
Maximum Drilling Depth
43.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WK15PD
Decimal Equivalent
0.5315
Flute Type
Spiral
List Number
TDS411A
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS411
Measurement System
Metric
Material Grade - Machining
WK15PD
Primary Material Application
Cast Iron
Spiral Direction
Right Hand
Primary Material Application ISO Code
K
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5315

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.