Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 13.70 mm Size, 140  Degrees Point Angle, Solid Carbide, TiAlN Finish TDS401A13700

Screw Machine Drill Bit, 13.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # TDS401A13700
  • Zoro # G2742752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A13700
Zoro #
G2742752
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
13.70 mm
Shank Dia.
14.00 mm
Overall Length
107.00 mm
Flute Length
60.00 mm
Sizes Included
13.70mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5394
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
List Number
TDS401A
Application
TiAlN PVD Coating for Steel
Grade
WP20PD
Point Type
Conical
Coolant Through
Yes
Coolant Fed
Coolant Through
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 13.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.