Screw Machine Drill Bit, 13.80 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)
- Mfr # TDS411A13800
- Zoro # G2740007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS411A13800
Zoro #
G2740007
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
13.80 mm
Shank Dia.
14.00 mm
Overall Length
107.00 mm
Flute Length
60.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
13.80mm
Depth x Dia. Ratio
3xD
Description
Screw Machine Drill Bit, Drill Bit Size 13.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5433
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.