Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish
Mfr # TDS451A06350
Zoro # G2744977
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/4 in
Overall Length
3 7/64 in
Flute Length
1 17/50 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS451A06350
Zoro #
G2744977
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
1/4 in
Overall Length
3 7/64 in
Flute Length
1 17/50 in
Sizes Included
0.0714"
Depth:Dia. Ratio
3xD
Shank Dia.
5/16 in
Shank Length
1 21/50 in
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0420 in
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.