Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050106350

  • Zoro # G2728140


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/4 in
Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17050106350
Zoro #
G2728140
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
1/4 in
Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Depth:Dia. Ratio
3xD
Sizes Included
1/4"
Shank Dia.
5/16 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
15/16 in
Drill Point Length
0.0420 in
Drill Diameter Tolerance
M7
Shank Length
1 4173/10000 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Standards
DIN 6537
Flute Type
Spiral
Grade
WU25PD
Decimal Equivalent
0.2500
List Number
TDS501
Coolant Fed
Coolant Through
Series
TDS501
Shank Type - Machining
Straight
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Material Grade - Machining
WU25PD
Sheeter Drill
No
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.