Zoro Homepage

Screw Machine Drill Bit, 14.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050114500

  • Zoro # G2728868


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
14.5 mm
Overall Length
115 mm
Flute Length
65 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050114500
Zoro #
G2728868
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
14.5 mm
Overall Length
115 mm
Flute Length
65 mm
Sizes Included
14.50mm
Shank Dia.
16 mm
Depth:Dia. Ratio
3xD
Drill Point Length
2.5030 mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
45.00 mm

Description

Screw Machine Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5709

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.