Screw Machine Drill Bit, 14.80 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish
Mfr # TDS411A14800
Zoro # G2740339
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115 mm
Flute Length
65 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS411A14800
Zoro #
G2740339
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
14.8 mm
Overall Length
115 mm
Flute Length
65 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
3xD
Sizes Included
14.80mm
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5827
List Number
TDS411A
Grade
WK15PD
Flute Type
Spiral
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
TiAlN PVD Coating for Cast Iron
Drill Bit Point Type
Conical
Description
Screw Machine Drill Bit, Drill Bit Size 14.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5827
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.