Screw Machine Drill Bit, 15/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A11908
Zoro # G2731631
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/50 in
Flute Length
2 17/100 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A11908
Zoro #
G2731631
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
15/32 in
Overall Length
4 1/50 in
Flute Length
2 17/100 in
Sizes Included
15/32"
Depth:Dia. Ratio
3xD
Shank Dia.
15/32 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
1 9/16 in
Drill Point Length
0.0800 in
Shank Length
1 77/100 in
Description
Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.