Screw Machine Drill Bit, 15/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS201A05954
Zoro # G2734650
product price: $65.79
/eaKey Features
Overall Length
2 3/5 in
Flute Length
1 1/10 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS201A05954
Zoro #
G2734650
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
15/64 in
Overall Length
2 3/5 in
Flute Length
1 1/10 in
Depth:Dia. Ratio
3xD
Sizes Included
15/64"
Shank Dia.
15/64 in
Drill Diameter Tolerance
H7
Shank Length
1 21/50 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
25/32 in
Drill Point Length
0.0390 in
Description
Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.