Screw Machine Drill Bit, 16.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS201A16500
Zoro # G2735901
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Overall Length
123 mm
Flute Length
73 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS201A16500
Zoro #
G2735901
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
16.5 mm
Overall Length
123 mm
Flute Length
73 mm
Sizes Included
16.50mm
Shank Dia.
18 mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Drill Point Length
2.8600 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
51.00 mm
Shank Length
48 mm
Description
Screw Machine Drill Bit, Drill Bit Size 16.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.