Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 17.00 mm Size, 140  Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A17000

Screw Machine Drill Bit, 17.00 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)

  • Mfr # TDS451A17000
  • Zoro # G2746121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A17000
Zoro #
G2746121
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
17.00 mm
Shank Dia.
18.00 mm
Overall Length
123.00 mm
Flute Length
73.00 mm
Maximum Drilling Depth
51.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
17.00mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Shank Length
48.00 mm
Drill Point Length
2.9500 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.6693
Drill Bit Finish
AlTiN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
Yes
List Number
TDS451A
Grade
WM15PD
Point Type
Conical
Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Measurement System
Metric
Material Grade - Machining
WM15PD
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size 17.00 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.