Screw Machine Drill Bit, 17.30 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish
Mfr # TDS451A17300
Zoro # G2746167
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Overall Length
123 mm
Flute Length
73 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS451A17300
Zoro #
G2746167
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
17.3 mm
Overall Length
123 mm
Flute Length
73 mm
Sizes Included
17.30mm
Shank Dia.
18 mm
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
TDS451A
Decimal Equivalent
0.6811
Grade
WM15PD
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
Drill Bit Point Type
Conical
Description
Screw Machine Drill Bit, Drill Bit Size 17.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.