Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish
Mfr # TDS451A17500
Zoro # G2746173
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Overall Length
123 mm
Flute Length
73 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS451A17500
Zoro #
G2746173
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
17.5 mm
Overall Length
123 mm
Flute Length
73 mm
Depth:Dia. Ratio
3xD
Sizes Included
17.50mm
Shank Dia.
18 mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw-Machine Length
Drill Point Length
3.0400 mm
Maximum Drilling Depth
51.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.