Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A17500

  • Zoro # G2743233


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123 mm
Flute Length
73 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A17500
Zoro #
G2743233
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
17.5 mm
Overall Length
123 mm
Flute Length
73 mm
Sizes Included
17.50mm
Depth:Dia. Ratio
3xD
Shank Dia.
18 mm
Maximum Drilling Depth
51.00 mm
Drill Point Length
3.0350 mm
Drill Length Class
Screw-Machine Length
Shank Length
48 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WP20PD
Flute Type
Spiral
List Number
TDS401A
Decimal Equivalent
0.6890
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Measurement System
Metric
Drill Bit Point Type
Conical Point
Primary Material Application
Steel
Material Grade - Machining
WP20PD
Number of Coolant Holes
2
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Sheeter Drill
No
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6890

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.