Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 17/64 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

  • Mfr # TDS451A06746

  • Zoro # G2745001


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
17/64 in
Overall Length
79 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A06746
Zoro #
G2745001
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
17/64 in
Overall Length
79 mm
Flute Length
34 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Sizes Included
0.2656"
Drill Length Class
Screw-Machine Length
Drill Point Length
1.1300 mm
Maximum Drilling Depth
24.00 mm
Drill Diameter Tolerance
M7
Shank Length
36 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
451
Decimal Equivalent
0.2656
Grade
WM15PD
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Measurement System
Fractional Inch
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Material Grade - Machining
WM15PD
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.