Screw Machine Drill Bit, 17/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # TDS401A06746
Zoro # G2743863
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS401A06746
Zoro #
G2743863
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
17/64 in
Overall Length
3 551/5000 in
Flute Length
1 1693/5000 in
Sizes Included
0.2656"
Depth:Dia. Ratio
3xD
Shank Dia.
5/16 in
Maximum Drilling Depth
15/16 in
Drill Point Length
0.0447 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
M7
Shank Length
1 4173/10000 in
Description
Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.