Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 17/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS401A06746

  • Zoro # G2733077


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/64 in
Flute Length
1 17/50 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A06746
Zoro #
G2733077
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
17/64 in
Overall Length
3 7/64 in
Flute Length
1 17/50 in
Shank Dia.
5/16 in
Sizes Included
17/64"
Depth:Dia. Ratio
3xD
Drill Point Length
0.0440 in
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
H7
Drill Length Class
Screw-Machine Length
Shank Length
1 21/50 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2656
Grade
WU25PD
Standards
DIN 6535 / DIN 6537
Flute Type
Spiral
List Number
VDS401
Coolant Fed
Coolant Through
Series
VDS401
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Grade - Machining
WU25PD
Number of Coolant Holes
2
Measurement System
Fractional Inch
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S

Description

Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.