Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS201A03175

  • Zoro # G2733801


product price: $62.89
/ea

Key Features

Overall Length
2 7/16 in
Flute Length
79/100 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS201A03175
Zoro #
G2733801
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
1/8 in
Overall Length
2 7/16 in
Flute Length
79/100 in
Depth:Dia. Ratio
3xD
Sizes Included
1/8"
Shank Dia.
15/64 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
35/64 in
Drill Diameter Tolerance
H7
Shank Length
1 21/50 in
Drill Point Length
0.0200 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
WU25PD
Standards
DIN 6535 / DIN 6537
Decimal Equivalent
0.1250
List Number
VDS201
Coolant Fed
Coolant Through
Series
VDS201
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Material Grade - Machining
WU25PD
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.