This item is Discontinued.

Widia Screw Machine Drill Bit, 18.10 mm Size, 140  Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A18100

Screw Machine Drill Bit, 18.10 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)

  • Mfr # TDS451A18100
  • Zoro # G2746453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS451A18100
Zoro #
G2746453
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
18.10 mm
Shank Dia.
20 mm
Overall Length
131.00 mm
Flute Length
79.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
18.10mm
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.7126
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
Yes
List Number
TDS451A
Grade
WM15PD
Point Type
Conical
Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 18.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7126

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.