This item is Discontinued.

Widia Screw Machine Drill Bit, 23/32 in Size, 140  Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A18258

Screw Machine Drill Bit, 23/32 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)

  • Mfr # TDS451A18258
  • Zoro # G2746392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A18258
Zoro #
G2746392
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
23/32 in
Shank Dia.
20 mm
Overall Length
131.00 mm
Flute Length
79.00 mm
Maximum Drilling Depth
55.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
18.26mm
Depth x Dia. Ratio
3xD
Drill Point Length
3.1700 mm
Drill Diameter Tolerance
M7
Shank Length
50.00 mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.7188
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Grade
WM15PD
Coolant Through
Yes
List Number
451
Point Type
Conical
Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Sheeter Drill
No
Material Grade - Machining
WM15PD
Drill Bit Point Type
Conical Point
Material - Machining
Carbide
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Number of Coolant Holes
2
Finish - Machining
AlTiN

Description

Screw Machine Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.