Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 19.00 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish

  • Mfr # TDS411A19000

  • Zoro # G2740838


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Overall Length
131 mm
Flute Length
79 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A19000
Zoro #
G2740838
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
19 mm
Overall Length
131 mm
Flute Length
79 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
3xD
Sizes Included
19.00mm
Shank Length
50 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
55.00 mm
Drill Point Length
3.3020 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
WK15PD
List Number
TDS411A
Decimal Equivalent
0.7480
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS411
Number of Coolant Holes
2
Primary Material Application
Cast Iron
Measurement System
Metric
Sheeter Drill
No
Material Grade - Machining
WK15PD
Primary Material Application ISO Code
K
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Point Type
Conical Point

Description

Screw Machine Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products