Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 19.50 mm Size, 140  Degrees Point Angle, Solid Carbide, AlTiN Finish TDS451A19500

Screw Machine Drill Bit, 19.50 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (Discontinued)

  • Mfr # TDS451A19500
  • Zoro # G2746788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A19500
Zoro #
G2746788
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
19.50 mm
Overall Length
131.00 mm
Shank Dia.
20 mm
Flute Length
79.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
19.50mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Shank Length
50.00 mm
Drill Point Length
3.3900 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
55.00 mm

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.7677
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Shank Type
Straight
Flute Type
Helical
Application
Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
Cutting Direction
Right Hand
Number of Flutes
2
List Number
TDS451A
Coolant Through
Yes
Point Type
Conical
Grade
WM15PD
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Drill Bit Point Type
Conical Point
Finish - Machining
AlTiN
Sheeter Drill
No
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Material - Machining
Carbide
Number of Coolant Holes
2
Spiral Direction
Right Hand
Material Grade - Machining
WM15PD
Primary Material Application
Stainless Steel
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 19.50 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7677

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.