Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #2 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS401A05616

  • Zoro # G2732952


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/5 in
Flute Length
1 1/10 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A05616
Zoro #
G2732952
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
#2
Overall Length
2 3/5 in
Flute Length
1 1/10 in
Depth:Dia. Ratio
3xD
Shank Dia.
15/64 in
Sizes Included
#2
Maximum Drilling Depth
25/32 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H7
Drill Point Length
0.0370 in
Shank Length
1 21/50 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
VDS401
Decimal Equivalent
0.2210
Flute Type
Spiral
Standards
DIN 6535 / DIN 6537
Grade
WU25PD
Coolant Fed
Coolant Through
Series
VDS401
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Sheeter Drill
No
Number of Coolant Holes
2
Measurement System
Wire

Description

Screw Machine Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.