Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 20.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050120000

  • Zoro # G2729157


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
20 mm
Overall Length
131 mm
Flute Length
79 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050120000
Zoro #
G2729157
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
20 mm
Overall Length
131 mm
Flute Length
79 mm
Sizes Included
20.00mm
Shank Dia.
20 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
M7
Maximum Drilling Depth
55.00 mm
Drill Point Length
3.4800 mm
Shank Length
50 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WU25PD
Decimal Equivalent
0.7874
Standards
DIN 6537
List Number
TDS501
Flute Type
Spiral
Coolant Fed
Coolant Through
Series
TDS501
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Material Grade - Machining
WU25PD
Measurement System
Metric
Number of Coolant Holes
2
Shank Type - Machining
Straight
Drill Bit Point Type
Conical Point

Description

Screw Machine Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.