Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #21 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A04039

  • Zoro # G2743330


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2 374/625 in
Flute Length
9449/10000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A04039
Zoro #
G2743330
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
#21
Overall Length
2 374/625 in
Flute Length
9449/10000 in
Depth:Dia. Ratio
3xD
Sizes Included
#21
Shank Dia.
15/64 in
Drill Diameter Tolerance
M7
Drill Point Length
0.0261 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
21/32 in
Shank Length
1 4173/10000 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
401
Flute Type
Spiral
Grade
WP20PD
Decimal Equivalent
0.1590
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Primary Material Application
Steel
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Material Grade - Machining
WP20PD
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Sheeter Drill
No
Measurement System
Wire
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1590

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.