Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A16670
Zoro # G2732261
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 21/25 in
Flute Length
2 87/100 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A16670
Zoro #
G2732261
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
21/32 in
Overall Length
4 21/25 in
Flute Length
2 87/100 in
Shank Dia.
45/64 in
Sizes Included
21/32"
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
2 in
Drill Diameter Tolerance
H7
Drill Point Length
0.1140 in
Shank Length
1 89/100 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.