Screw Machine Drill Bit, 2.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # VDS401A02600
Zoro # G2733689
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Overall Length
58 mm
Flute Length
17 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A02600
Zoro #
G2733689
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
2.6 mm
Overall Length
58 mm
Flute Length
17 mm
Shank Dia.
4 mm
Sizes Included
2.60mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Drill Point Length
0.4160 mm
Shank Length
28 mm
Maximum Drilling Depth
12.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size 2.6 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.