Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 27/64 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish

  • Mfr # TDS411A10716

  • Zoro # G2736732


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/64 in
Flute Length
2 827/5000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A10716
Zoro #
G2736732
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
27/64 in
Overall Length
4 1/64 in
Flute Length
2 827/5000 in
Depth:Dia. Ratio
3xD
Shank Dia.
15/32 in
Sizes Included
27/64"
Drill Diameter Tolerance
M7
Drill Point Length
0.0722 in
Maximum Drilling Depth
1 9/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 7717/10000 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlCrN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WK15PD
Decimal Equivalent
0.4219
List Number
TDS411
Flute Type
Spiral
Standards
DIN 6535 / DIN 6537
Coolant Fed
Coolant Through
Series
TDS411
Primary Material Application
Cast Iron
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K
Sheeter Drill
No
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Number of Coolant Holes
2
Material Grade - Machining
WK15PD
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.